Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Water Analysis Kit, Pack Test

Water Analysis Kit, Pack Test WAK-Fe

4.67 (45)
Item.#
09465942
Mfr.#
WAK-Fe
Package Qty.
1Box(50times)
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Reaction Time
2 min
Expiration Date
(From production) 14 months
Correspondence/Support
Digital Multi-Pack Test
Use
Drinking water inspection, process control
Measurement Item
Iron
AS ONE Part Number
6-8675-10
Usage
Suspended Iron (like rusty water) measurement should be treated after below steps. Make test water less than pH2 with dilute sulfuric acid etc, and boil it. Cool down until room temperature, then make pH2-7. Suck into polyester tube and measure. If shock-absorbing properties is low like tap water, use test water 20mL, add 10% dilute sulfuric acid, boil and cool down, end suck by tube. In that case you don't need to neutralize it.
Discoloring Reactant
-> -> colorless light orange orange
Measurement Principle
And reduction ο-phenanthroline method
Measuring Range
0.2, 0.5, 1, 2, 5, 10(mg/L)
Customer Reviews
5 star 31
4 star 13
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
45 Customer Reviews
The reviews are automatic translation.
Residual chlorine inspection of septic tank management
5
From Japan
On 2018-02-09 16:08:57
Nothing in particular. I think whether to stay as it is now, thank you.
This review is about item#2852245.
Voluntary inspection of drainage
5
From Japan
On 2017-11-17 20:48:49
It is a simple test, so it is very good without errors.
This review is about item#9465915.
Used for water quality survey.
5
From Japan
On 2017-09-07 17:29:51
I am satisfied with very good things. It just takes time to deliver and I want some time to place the order.
This review is about item#9465951.
Water quality survey
4
From Japan
On 2017-08-20 13:41:20
I bought it as soon as needed. It arrived in 2 days from order to goods arrival, so it was saved. Product is easy to use and can be used without problems.
This review is about item#2852491.
Analysis of tap water
4
From Japan
On 2017-06-07 00:40:09
I bought it because it became necessary quickly. It is good to operate easily without knowledge of water analysis.
This review is about item#09465942.
Survey of water quality in pond
5
From Japan
On 2017-05-26 21:13:21
Easy to use even for beginners. I want a cup for exclusive use of water for examination.
This review is about item#2852595.
Management of wastewater treatment
5
From Japan
On 2017-04-19 09:21:20
I am using it for management of wastewater treatment liquid, but it can be used without problems.
This review is about item#33174215.
Water quality inspection
5
From Japan
On 2017-04-07 09:16:33
It is easy to use, easy to use, easy to carry around, so you can use it on site. However, for Fe purchased at the same time, there was a sealed pack to put the rest, but it was wonderful that it was not here. Did you forget?
This review is about item#9465985.
Water quality inspection
5
From Japan
On 2017-04-07 09:15:08
It is easy to use, easy to use, easy to carry around, so you can use it on site.
This review is about item#9465942.
Survey of river water quality
5
From Japan
On 2017-03-09 08:34:05
COD survey can be easily and easily done. I think that it is a very good product for beginners.
This review is about item#09465906.