Buy more than* S$200* and get FREE SHIPPING

  • Touch Tube Te Series, Waterproof Polyurethane TubeTransparent

Touch Tube Te Series, Waterproof Polyurethane TubeTransparent TE-8-100

4.62 (8)
Item.#
09466055
Mfr.#
TE-8-100
Package Qty.
1Roll
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
(Compressed air) 0.8, (water) 0.3
Color
Transparency
Fluid
Compressed air / water
Minimum Bending Radius (mm)
15
Length (m)
100
Burst Pressure (MPa)
3
Material (Body)
Polyurethane
Outside Diameter Precision (mm)
+/-0.1
Weight (kg/m)
0.037
Outside Diameter x Inside Diameter (phi mm)
8x5
Operating Temperature Range (deg C)
(Compressed air) over 5 over 60, (water) 0 -40
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
For air
2
From Japan
On 2016-08-03 02:30:33
Despite the fact that the minimum bending radius is 1 mm smaller than Pisco's soft polyurethane tube, it was quite hard, so I will not repeat it.
This review is about item#8687935.
Air piping
5
From Japan
On 2015-12-19 19:52:07
I piped it on the ceiling, but it is ok if it does not stand out. Hardness is also just right. It was good if there was a 30 m cut.
This review is about item#08687944.
As carbon dioxide piping
5
From Japan
On 2015-07-24 23:31:36
There is no problem in terms of performance. I am satisfied that it can be obtained cheaply.
This review is about item#08687926.
As carbon dioxide piping
5
From Japan
On 2015-07-24 23:18:40
It is satisfactory that it can be used normally, and it can be obtained cheaply.
This review is about item#08687935.
Used for inhalation of air
5
From Japan
On 2015-03-02 12:29:03
Although it is connected to Pisco's throttle valve elbow for air intake, it is satisfactory without problems and durability.
This review is about item#08687926.
Cleaning piping for water quality instrument
5
From Japan
On 2014-11-14 22:59:13
I use it without any problem.
This review is about item#08687953.
Factory air piping
5
From Japan
On 2013-08-19 16:01:11
If you use air with controlled moisture content, an absolute transparent tube is recommended and you can see the level of oil management visually.
This review is about item#08687944.
It is mainly used for drain discharge. It connects to this product from the drain outlet of the compressor, and drains drain outdoors.
5
From Japan
On 2010-08-28 10:25:09
You can see that it is hard and sturdy from the touch you feel. However, it is hard to pipe because it is hard. It seems that there will be no problem if fixed and piped with insulock etc. going.
This review is about item#08687944.