Buy more than* S$200* and get FREE SHIPPING

  • Hard Lock Nut, Trivalent Chromate / Iron
  • Hard Lock Nut, Trivalent Chromate / Iron
  • Hard Lock Nut, Trivalent Chromate / Iron
  • Hard Lock Nut, Trivalent Chromate / Iron
  • Hard Lock Nut, Trivalent Chromate / Iron

Hard Lock Nut, Trivalent Chromate / Iron HLN8

4.00 (8)
Item.#
09466073
Mfr.#
HLN8
Package Qty.
1Pack(14Set)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Surface Processing
Trivalent chromate
Dimensions B (mm)
13
Dimension H (mm)
6.5
Pitch
1.25
Dimension h (mm)
About 4.5
Material
Iron
Dimension S (mm)
1.25
Screw Designation Dimension
M8
Finishing Material
Iron/trivalent chromate
Dimensions H1 (mm)
6.5
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Mounting cowl of race bike
5
From Japan
On 2015-11-20 18:55:33
Since the race bike runs at high rotation all the time, the screw loosens due to vibration and falls off often. I use it to prevent it. It is hard to loosen and it's quite nice.
This review is about item#09466064.
Mechanical repair
5
From Japan
On 2015-11-06 21:21:27
It is an impeccable item. The worrying part is corresponded with this lock nut.
This review is about item#09466082.
For fixture using impact wrench, for scissor bolt fixing
5
From Japan
On 2014-10-06 12:39:10
There is no looseness due to vibration, and work can be done safely. Initial expenses will cost more than normal double nuts, but I think that it is cheap in the long run.
This review is about item#09466107.
Used for knife mounting of riding type mower
4
From Japan
On 2012-11-17 11:29:20
According to the singing phrase, the loosening prevention effect is very high, and the effect is sustained, it is a convincing commodity. Moreover, since it is possible to loosen it easily when loosening it, it is used very conveniently.
This review is about item#09466091.
Strong vibration location of agricultural tractor
5
From Japan
On 2012-04-24 08:14:48
The standard is U-nut M20P1.5, but since it is a place where it vibrates very strongly, just in case, I fixed it and installed it. I got absolute relief with this.
This review is about item#09466134.
Used as a nail bolt of a rake coater attached to a tractor
1
From Japan
On 2012-04-23 13:25:48
Although it is said that it will not become loose, it will not be changed to genuine bolt and will loosen
This review is about item#09466091.
snowblower
5
From Japan
On 2012-02-15 16:49:32
It is amazing, it really does not loose.
This review is about item#09466073.
Tightening of shaft piston in vertical motion
2
From Japan
On 2012-02-13 12:30:59
It will be saved if you make it a little thinner Is it for lock? Is it normal for the center of the first one to be misaligned?
This review is about item#09466091.