Buy more than* S$200* and get FREE SHIPPING

  • Hard Lock Nut, Trivalent Chromate / Iron
  • Hard Lock Nut, Trivalent Chromate / Iron
  • Hard Lock Nut, Trivalent Chromate / Iron
  • Hard Lock Nut, Trivalent Chromate / Iron

Hard Lock Nut, Trivalent Chromate / Iron HLN18

4.00 (8)
Item.#
09466125
Mfr.#
HLN18
Package Qty.
1Pack(3Set)
Ship pack of
1
11.94 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Surface Processing
Trivalent Chromate
Finishing Material
Iron / Trivalent Chromate
Dimensions H1 (mm)
15
Dimension S (mm)
2.5
Screw Designation Dimension
M18
Material
Iron
Dimension h (mm)
About 10.5
Dimensions B (mm)
27
Dimension H (mm)
15
Pitch
2.5
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
Cowl mounting of racing bike
5
From Japan
On 2015-11-20 18:55:33
Because the race for the bike run much in high rotation, it is often fall off loose screws with a vibration. We use in order to prevent it. It feels pretty good and hard to loose.
This review is about item#09466064.
Mechanical repair
5
From Japan
On 2015-11-06 21:21:27
Impeccable is a commodity. Worry point is compatible with this lock nut.
This review is about item#09466082.
Of a jig to use an impact wrench, Zungiri bolt fixing
5
From Japan
On 2014-10-06 12:39:10
There is no loose due to vibration, perform work in peace. Initial expenses consuming than normal double nut, but I think that cheap in the long run.
This review is about item#09466107.
Use the knife installation of the riding mower
4
From Japan
On 2012-11-17 11:29:20
Catchphrase Street, locking is very high effect, in terms of its effect is sustained, it is convincing products. And yet, since it is possible to loosen without unreasonable when loosening, it uses very easy to use well.
This review is about item#09466091.
Strong vibration point of agricultural tractors
5
From Japan
On 2012-04-24 08:14:48
Standard is a U nut M20P1.5, but it was attached by processing a point mounting for just in case because a place that vibrates very strongly. This got the absolute peace of mind.
This review is about item#09466134.
Attached to the tractor, use the nail bolt of ridge-painted machine
1
From Japan
On 2012-04-23 13:25:48
I understand that not loosen, but not the same as genuine bolt, will loose
This review is about item#09466091.
snowblower
5
From Japan
On 2012-02-15 16:49:32
It is amazing, not loosen Really.
This review is about item#09466073.
Tightening of the up-and-down motion of the shaft piston
2
From Japan
On 2012-02-13 12:30:59
Or will the normal of are out of one eye of the center whether such because of locks that will be saved and get a little more thinly?
This review is about item#09466091.