Buy more than* S$200* and get FREE SHIPPING

  • Drill
  • Drill
  • Drill
  • Drill

Drill MD-12R

3.00 (1)
Item.#
09466301
Mfr.#
MD-12R
Package Qty.
1PC
Ship pack of
1
69.64 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drilling Capacity (mm) Woodworks
13
Chucking Ability (mm)
0.8 - 10
Dimensions (Length L x Width W x Height H) (mm)
216x60x200
Revolution (min-1[r.p.m])
2100
Current (A)
2.5
Drilling Capacity (mm) Ironworks
10
Cord Length (m)
2
Power (W)
240
Voltage (V)
Single-phase 100
Weight (kg)
1
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Processing of bike parts
3
From Japan
On 2016-08-14 21:37:16
But tried to open a hole of 10 mm in the plate (thickness 50 mm) of aluminum, no power only takes time! Price is reasonable. Polisher - is instead if sufficient.
This review is about item#9466301.