Buy more than* S$200* and get FREE SHIPPING

  • Continuously Variable Transmission Drill
  • Continuously Variable Transmission Drill
  • Continuously Variable Transmission Drill
  • Continuously Variable Transmission Drill

Continuously Variable Transmission Drill MD-12VR

4.50 (2)
Item.#
09466317
Mfr.#
MD-12VR
Package Qty.
1PC
Ship pack of
1
86.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drilling Capacity (mm) Woodworks
13
Chucking Ability (mm)
0.8 - 10
Dimensions (Length L x Width W x Height H) (mm)
216x60x200
Revolution (min-1[r.p.m])
0 - 2100
Current (A)
2.5
Drilling Capacity (mm) Ironworks
10
Cord Length (m)
2
Power (W)
240
Voltage (V)
Single-phase 100
Weight (kg)
1
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
As a substitute electric screwdriver drilling Kiri of concrete drilling wood
5
From Japan
On 2014-09-26 04:32:50
It is very easy to use and simple. In 60s women, like the DIY, but we have to do by hand, I saw the carpenters are using an electric drill, now want. Concrete drilling metal drilling, drilling of wood, a substitute for Kiri, so can also be used as an electric screwdriver, remarkably up work efficiency, now concrete and which could not be up to, I'm glad to be also drilling of metal. To the Japanese-style toilet in Western-style, but I bought the Suwaretto of TOTO, must be a hole is fixed to the concrete, was purchased out of necessity. Simple, good ease of use, can be used in a wide variety of applications, very happy to be able without difficulty operation to my woman.
This review is about item#09466317.
FRP drilling
4
From Japan
On 2014-02-14 18:45:29
FRP2mm minute is to be drilled to the thickness of the product, it can be used.
This review is about item#09466317.