Buy more than* S$200* and get FREE SHIPPING

  • Sander

Sander MS-30

5.00 (2)
Item.#
09466326
Mfr.#
MS-30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Bit Dimensions (mm)
91x185
Dimensions (Length L x Width W x Height H) (mm)
243x93x154
Revolution (min-1[r.p.m])
11000
Weight (kg)
1.3
Voltage (V)
Single-phase 100
Paper Dimension (mm)
93x228
Power (W)
190
Current (A)
2.3
Accessories
(100 one piece #) woodworking paper
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used to polish the acrylic plate edge
5
From Japan
On 2014-04-15 14:15:48
Than that of the conventional product, we are very happy because the force is strong.
This review is about item#09466326.
Surface finish
5
From Japan
On 2012-05-11 18:05:40
Satisfaction