Buy more than* S$200* and get FREE SHIPPING

  • Sabre Saw

Sabre Saw MJ-50

Item.#
09466335
Mfr.#
MJ-50
Package Qty.
1PC
Ship pack of
1
76.10 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Stroke Number(min1)
3200
Stroke Quantity (mm)
16
Cutting Capacity (mm) Mild Steel
3
Power (W)
240
Current (A)
2.5
Specification
Double insulation
Inclination Angle (Left and Right)(Degree)
0 - 45
Wood Cutting Capacity (mm)
50
Dimensions (Length L x Width W x Height H) (mm)
185x67x184
Voltage (V)
Single-phase 100
Weight (kg)
1.3
Accessories
No.5x1 this jigsaw blades, 3mmx1 hexagon wrench