Buy more than* S$200* and get FREE SHIPPING

  • High Pro Pushbutton Switch Exposed Type
  • High Pro Pushbutton Switch Exposed Type
  • High Pro Pushbutton Switch Exposed Type
  • High Pro Pushbutton Switch Exposed Type
  • High Pro Pushbutton Switch Exposed Type

High Pro Pushbutton Switch Exposed Type BEH2150

5.00 (3)
Item.#
09466685
Mfr.#
BEH2150
Package Qty.
1PC
Ship pack of
1
14.01 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (case)
Plastic
Number of Poles
2P
Rated Current (A)
(100V)4 (20V)2
Compatible Motor Capacity (kW)
(110V)0.4 (220V)0.75
Caution
If you want to use cables such as equipment wire, please use a bar crimping terminal. Please do not use it for inching operation of the motor.
Connectable Wire (mm2)
(Solid wire) phi1.6-phi2.0(stranded wire)5.5
Terminal Screws
M3.5
Type
Exposed type
Insulation Resistance (Mohm)
more than 5
Item Number
BEH2150
Standard Color
(Casing body) Munsell symbol 6Y8/1.5 (reference value)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Switch replacement part of fruit selection machine.
5
From Japan
On 2017-04-29 05:46:23
It is an exchange due to aging switch of the machine. We replaced it with the same specification as the current selection machine. It is good.
This review is about item#09466694.
Since the machine switch is broken
5
From Japan
On 2016-01-27 21:43:05
The time being, because I can be attached in the alternative, we are satisfied.
This review is about item#09466703.
To the switching of the electric motor
5
From Japan
On 2016-01-19 01:17:45
Compressor buying this type see the ON-OFF well in a factory or the like of the signal line to the inverter control. ON-OFF is clearly switch moderation also I think that it is a good product if you are clear.
This review is about item#09466685.