Buy more than* S$200* and get FREE SHIPPING

  • High Pro Pushbutton Switch Exposed Type
  • High Pro Pushbutton Switch Exposed Type
  • High Pro Pushbutton Switch Exposed Type
  • High Pro Pushbutton Switch Exposed Type
  • High Pro Pushbutton Switch Exposed Type

High Pro Pushbutton Switch Exposed Type BEH3300

5.00 (3)
Item.#
09466703
Mfr.#
BEH3300
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (case)
Plastic
Rated Current (A)
(220V)18.5 (440V)9.25
Compatible Motor Capacity (kW)
(220V)3.7 (440V)5.5
Number of Poles
3P
Standard Color
(Casing body) Munsell symbol 6Y8/1.5 (reference value)
Caution
If you want to use cables such as equipment wire, please use a bar crimping terminal. Please do not use it for inching operation of the motor.
Terminal Screws
M3.5
Insulation Resistance (Mohm)
more than 5
Item Number
BEH3300
Type
Exposed type
Connectable Wire (mm2)
(Solid wire) phi1.6-phi2.0(stranded wire)5.5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Switch replacement part of fruit selection machine.
5
From Japan
On 2017-04-29 05:46:23
It is an exchange due to aging switch of the machine. We replaced it with the same specification as the current selection machine. It is good.
This review is about item#09466694.
The machine switch broke down
5
From Japan
On 2016-01-27 21:43:05
First of all, I was satisfied because I could install it as an alternative.
This review is about item#09466703.
To switch the motor
5
From Japan
On 2016-01-19 01:17:45
Purchase this type which I often see in factories etc. to ON / OFF of signal line for inverter control of compressor. I think that ON-OFF is easy to understand and the moderation of the switch is also clear and it is a good product.
This review is about item#09466685.