Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Pushbutton Open/Close Equipment, Exposure Type
  • Pushbutton Open/Close Equipment, Exposure Type
  • Pushbutton Open/Close Equipment, Exposure Type
  • Pushbutton Open/Close Equipment, Exposure Type
  • Pushbutton Open/Close Equipment, Exposure Type

Pushbutton Open/Close Equipment, Exposure Type BH13030

4.67 (3)
Item.#
09466721
Mfr.#
BH13030
Package Qty.
1PC
Ship pack of
1
24.87 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Caution
If you want to use cables such as equipment wire, please use a bar crimping terminal. Please do not use it for inching operation of the motor. Cannot be attached to the switch box.
Standard Color
(Casing body) Munsell symbol 6Y8/1.5 (reference value)
Insulation Resistance (Mohm)
more than 5
Item Number
BH13030
Terminal Screws
M5
Type
Exposed type
Rated Current (A)
(220V)16.8
Connectable Wire (mm2)
(Solid wire) phi1.6-phi2.0(stranded wire)5.5
Compatible Motor Capacity (kW)
(220V)3.7
Material (case)
Steel
Number of Poles
3P
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Switch short of
5
From Japan
On 2016-07-07 05:36:27
Since the short switch, when I contact the Monotarou, I bought because it was dealing.
This review is about item#09466721.
Plant machinery
4
From Japan
On 2015-09-12 08:20:51
Contact of the old switch was Kaikae worse. The previous ones have become waste number, but the item was that of a replacement, I do not know well or better or worse for where has changed. However, that can be used in the same sense, the thing thankfully.
This review is about item#09466721.
For the maintenance of the machine tool.
5
From Japan
On 2014-04-23 14:17:02
Such as mechanical dimensions. Because there was relatively in detail description, it was easy to buy.
This review is about item#09466721.