Buy more than* S$200* and get FREE SHIPPING

  • Electric Disc Grinder

Electric Disc Grinder G 10ML

5.00 (1)
Item.#
09466877
Mfr.#
G 10ML
Package Qty.
1PC
Ship pack of
1
153.75 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rotation Number min-1[r.p.m]
9000
Reference Number of Carbon Brush
21
Grinding Wheel Dimensions (mm)
100 (outside diameter) x3.5 (thickness) x15 (hole diameter) (standard accessory)
Power (V)
Single-phase 100
Weight (kg)
1.6
Accessories
Resinoid flexible toy Shea (# 36) spanner
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10(1.5)x10
Code
2-core 2.5m
Power Consumption (W)
720
Current (A)
7.4
Specification
Double insulation, spindle lock, side handle both sides may be fitting, dust collector connectible
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Foundation work of sheet metal work
5
From Japan
On 2016-02-16 12:40:14
Strong even less body because of the aluminum vibration, less lightly soiled.
This review is about item#09466877.