Buy more than* S$200* and get FREE SHIPPING

  • Electric Disc Grinder

Electric Disc Grinder G 13SM3

1.00 (1)
Item.#
09466886
Mfr.#
G 13SM3
Package Qty.
1PC
Ship pack of
1
192.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rotation Number min-1[r.p.m]
9000
Code
2-core 2.5m
Motor
Single-phase series-wound motor commutator
Maximum Operating Speed (m/s [m/min])
72(4300)
Rated Voltage (V)
100
Power Consumption (W)
720
Accessories
Resinoid flexible toy Shea spanner side handle
Reference Number of Carbon Brush
21
Grinding Wheel Dimensions (mm)
(Resinoid) 125 (outer diameter) x6 (thickness) x22 (hole diameter) (thickness) 125 (outer diameter) x3.7 / 5 x22 (hole diameter)
Rated Current (A)
7.4
Main Part Dimension (mm)
258x71 (Length x Height gear cover)
Power
50/60 single-phase AC
Weight (kg)
1.7
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Doma concrete cutter holder. .
1
From Japan
On 2011-09-02 20:15:27
Like motor was burnt at the time of about 10m (depth 20mm) position, along with the smell of Nichrome wire was burnt, grip can not have emit heat. 'm Disappointed.
This review is about item#09466886.