Buy more than* S$200* and get FREE SHIPPING

  • 6 Inch Circular Saw

6 Inch Circular Saw C 6MB4

Item.#
09466931
Mfr.#
C 6MB4
Package Qty.
1PC
Ship pack of
1
244.19 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Rotation Number min-1[r.p.m]
5000
Reference Number of Carbon Brush
43
Code
2 5m heart
Maximum Cutting Depth (mm)
0 - 39 (1 Dimension 2 minutes)
Power Consumption (W)
1050
Current (A)
11
Specification
Double insulation Blower mechanism Twin Lite Brake Parallelism fine adjustment mechanism Chips backward emission Precipitator Mountable One-touch adjustment
Material (base)
Aluminum
Mounting Hole Diameter (phi mm)
20
Maximum Cutting Depth (mm)(90degree)
0 - 57 (1 Dimension 9 minutes)
Blade Diameter (phi mm)
165
Power (V)
Single-phase 100
Weight (kg)
2.9
Accessories
Tipped 165mm (blade number 52) (SG): Super tipped (Black) (blade number 52) box spanner hexagon wrench