Buy more than* S$200* and get FREE SHIPPING

  • Quick Seal Fitting Connector

Quick Seal Fitting Connector C4N10x6... 5-PT1/4

5.00 (3)
Item.#
09467123
Mfr.#
C4N10x6... 5-PT1/4
Package Qty.
1PC
Ship pack of
1
3.60 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Negative Pressure Performance (kPa)
-101.294
Screw Diameter
R1/4
Inner and Outside Diameter (phi mm) of Compatible Tube (hose)
10 x 6.5
Operating Temperature Range (deg C)
-40 To + 80 (air, general hydraulic oil) 0 To + 70 (water)
Material
Brass
Fluid
Air, water, general hydraulic oil
Maximum Working Pressure (MPa)
5.0
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Hydraulic circuit up to 5 MPa
5
From Japan
On 2013-10-23 13:20:03
I can not produce without this, it's tough and easy to use,
This review is about item#09467062.
I used it for extending the piping to move the grease nipple position of the truck.
5
From Japan
On 2012-07-10 14:21:10
It is not a difficult product, but it was easy to use. I think that it was able to be done well without grease leakage.
This review is about item#09467053.
For the price I am a Jar.
5
From Japan
On 2012-01-19 14:43:17
I used it for repairing the vehicle
This review is about item#09467053.