Buy more than* S$200* and get FREE SHIPPING

  • Quick Seal Fitting Connector

Quick Seal Fitting Connector C4N12x9-PT1/2

5.00 (4)
Item.#
09467175
Mfr.#
C4N12x9-PT1/2
Package Qty.
1PC
Ship pack of
1
7.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Negative Pressure Performance (kPa)
-101.294
Fluid
Air,water,generalhydraulicoil
Maximum Working Pressure (MPa)
5
Operating Temperature Range (deg C)
-40To+80(air,generalhydraulicoil)0to+70(water)
Material
Brass
Inner and Outside Diameter (phi mm) of Compatible Tube (hose)
12x9
Screw Diameter
R1/2
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for self-made homebrew air suspension
5
From Japan
On 2017-08-19 20:27:11
I bought a low-priced item, but the product has no problem at all. I would like to purchase it next time.
This review is about item#9467053.
Hydraulic circuit up to 5 MPa
5
From Japan
On 2013-10-23 13:20:03
I can not produce without this, it's tough and easy to use,
This review is about item#09467062.
I used it for extending the piping to move the grease nipple position of the truck.
5
From Japan
On 2012-07-10 14:21:10
It is not a difficult product, but it was easy to use. I think that it was able to be done well without grease leakage.
This review is about item#09467053.
For the price I am a Jar.
5
From Japan
On 2012-01-19 14:43:17
I used it for repairing the vehicle
This review is about item#09467053.