Buy more than* S$200* and get FREE SHIPPING

  • Quick Seal 90 Degree Fitting Elbow
  • Quick Seal 90 Degree Fitting Elbow
  • Quick Seal 90 Degree Fitting Elbow

Quick Seal 90 Degree Fitting Elbow L4N8x5-PT1/4

5.00 (3)
Item.#
09467211
Mfr.#
L4N8x5-PT1/4
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Negative Pressure Performance (kPa)
-101.294
Maximum Working Pressure (MPa)
5.0
Fluid
Air, water, general operating oil
Operating Temperature Range (deg C)
-40 To + 80 (air, general hydraulic oil) 0 To + 70 (water)
Material
Brass
Screw Diameter
R1/4
Inner and Outside Diameter (phi mm) of Compatible Tube (hose)
8x5
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for connecting compressor and filter regulator FR-02
5
From Japan
On 2016-11-23 22:18:38
It was used to connect "filter regulator FR - 02" to the compressor. We used "PISCO NA 1075-5-B nylon tube black" for connecting tube. It was nice to connect easily without leakage. Regarding pneumatic equipment, I am an amateur, so I had trouble knowing what to use. If possible, if there is information such as a connection example (related parts list to use), it is nice for amateurs.
This review is about item#9467272.
Air
5
From Japan
On 2016-02-01 14:39:13
It is truly a leading manufacturer. There is neither leakage nor finish and accuracy.
This review is about item#09467263.
Air suspension
5
From Japan
On 2014-01-21 19:07:25
It is also easy to screw and has no leakage. There is no time to relax by vibration.
This review is about item#09467193.