Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Quick Seal 90 Degree Fitting Elbow

Quick Seal 90 Degree Fitting Elbow L 4N8x6-PT1/8

5.00 (3)
Item.#
09467227
Mfr.#
L 4N8x6-PT1/8
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Negative Pressure Performance (kPa)
-101.294
Inner and Outside Diameter (phi mm) of Compatible Tube (hose)
8 x 6
Screw Diameter
R1/8
Operating Temperature Range (deg C)
-40 To + 80 (air, general hydraulic oil) 0 To + 70 (water)
Material
Brass
Maximum Working Pressure (MPa)
5.0
Fluid
Air, water, general hydraulic oil
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for connecting compressor and filter regulator FR-02
5
From Japan
On 2016-11-23 22:18:38
It was used to connect "filter regulator FR - 02" to the compressor. We used "PISCO NA 1075-5-B nylon tube black" for connecting tube. It was nice to connect easily without leakage. Regarding pneumatic equipment, I am an amateur, so I had trouble knowing what to use. If possible, if there is information such as a connection example (related parts list to use), it is nice for amateurs.
This review is about item#9467272.
Air
5
From Japan
On 2016-02-01 14:39:13
It is truly a leading manufacturer. There is neither leakage nor finish and accuracy.
This review is about item#09467263.
Air suspension
5
From Japan
On 2014-01-21 19:07:25
It is also easy to screw and has no leakage. There is no time to relax by vibration.
This review is about item#09467193.