Buy more than* S$200* and get FREE SHIPPING

  • Vertical Banner Tarpaulin

Vertical Banner Tarpaulin Risk during aerial work platforms

4.67 (3)
Item.#
09467315
Mfr.#
Risk during aerial work platforms
Package Qty.
1PC
Ship pack of
1
52.42 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Classification
Safety products
Material
Nylon tarpaulin (vinyl with fiber)
Dimensions (Vetical x Horizontal) (mm)
1500x450
Shape
Vertical banners
Specification
Top and bottom pipe , with strings
Character Contents
Risk during aerial work platforms
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cable work of at aerial ladder as of character
5
From Japan
On 2015-10-23 18:44:09
Since the beginning too much use is small, those who bought in after all their own that I had borrowed only I bought because we saw in Monotarou when you are wondering what you try to order to somewhere will often use when using refrain purification can be used not I'm glad I bought
This review is about item#09467315.
On the scene asked to display.
5
From Japan
On 2013-06-27 13:11:23
So up and down in there is a string, fixed it was prepared. Now, if there is also written on the back, I think good or Natto.
This review is about item#09467342.
Presented in the private sector of the construction site
4
From Japan
On 2013-01-31 15:46:05
Since the string is attached, it was convenient when posting
This review is about item#09467324.