Buy more than* S$200* and get FREE SHIPPING

  • Vertical Banner Tarpaulin

Vertical Banner Tarpaulin Under operation

4.75 (4)
Item.#
09467324
Mfr.#
Under operation
Package Qty.
1PC
Ship pack of
1
52.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Classification
Safety products
Material
Nylon tarpaulin (vinyl with fiber)
Dimensions (Vetical x Horizontal) (mm)
1500 x 450
Shape
Vertical banners
Specification
Top and bottom pipe , with strings
Character Contents
Under operation
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
It is installed at the time of using the rolling tower due to high-level steel frame construction.
5
From Japan
On 2017-05-23 09:37:29
It is hard to tear because it is made of tarpaulin. Easy to install. Dirt easily falls.
This review is about item#9467333.
Cable work at a high place work ladder like a letter
5
From Japan
On 2015-10-23 18:44:09
At first we used less, so I borrowed it only when I use it but when I think that I will order somewhere, I saw it with a monotaro so I bought it After all I bought it myself Do not do it I am glad I could use it
This review is about item#09467315.
To the site where display is requested.
5
From Japan
On 2013-06-27 13:11:23
There were straps on the top and bottom, so fixing was ready. With this, I wonder if it's written on the other side.
This review is about item#09467342.
Presented at private construction site
4
From Japan
On 2013-01-31 15:46:05
Since strings are attached, it was convenient when posting
This review is about item#09467324.