Buy more than* S$200* and get FREE SHIPPING

  • Air Duster Gun, Flow Adjustment Nozzle

Air Duster Gun, Flow Adjustment Nozzle K-601R-0

4.00 (1)
Item.#
09467367
Mfr.#
K-601R-0
Package Qty.
1PC
Ship pack of
1
21.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Nozzle Type
Standard (with flow control)
Nozzle Outside Diameter (phi mm)
6.5
Nozzle Length (mm)
24
Weight (g)
230
Connection Diameter
G(PF)1/4
TRUSCO Part Number
292-4561
Nozzle Diameter
G(PF)1/8
Nozzle Diameter (phi mm)
2
Air Consumption (L/min)
120
Overall Length (mm)
111
Material
Aluminum
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Mainly cleaning
4
From Japan
On 2013-06-24 13:14:09
Air flow adjustment is easy. Made with metal body is solid. I think that one-touch coupler should be attached.
This review is about item#09467367.