Buy more than* S$200* and get FREE SHIPPING

  • Hip Roof Tool Box Silver
  • Hip Roof Tool Box Silver
  • Hip Roof Tool Box Silver

Hip Roof Tool Box Silver TY-370-SV

5.00 (1)
Item.#
09467491
Mfr.#
TY-370-SV
Package Qty.
1PC
Ship pack of
1
31.04 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Silver
Specification
No tray, 25mm cylinder lock mounting possible (sold separately)
Usable Inner Dimension (Width x Depth x Height)(mm)
342x134x75
Outer Dimensions (Length x Width x Height) (mm)
374x164x114
Material
Steel
Outer Dimensions (Width x Depth x Height) (mm)
374x164x120
Unit Inside Dimensions (Length x Width x Depth)(mm)
373x163x75
Weight (kg)
1
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Detailed examination
5
From Japan
On 2014-10-21 13:30:35
If you are firm, so it looks good also brought to your your house there is a feeling of cleanliness
This review is about item#37311066.