Buy more than* S$200* and get FREE SHIPPING

  • Regulators, With Bracket, With The Round Pressure Gauge

Regulators, With Bracket, With The Round Pressure Gauge AW10-M5BG

by SMC
Item.#
09467507
Mfr.#
AW10-M5BG
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
5
Assured Withstand Pressure (MPa)
1.5
Type
With a bracket and a pressure gauge
Set Pressure Range (MPa)
0.05 - 0.7
Body Size
M5
Overall Length (mm)
108
Case Guard
Not available
Ambient Temperature and Water Temperature (Degree c)
-5 - 60
Maximum Working Pressure (MPa)
1
Accessories
Bracket with round shape with pressure gauge (there is no limit indicator)
Drain Retention Capacity (cm3)
2.5
Weight (kg)
0.1
Connection Diameter
M5x0.8
Pressure Gauge Connection Diameter
1/16