Buy more than* S$200* and get FREE SHIPPING

  • Regulators, With Bracket, With The Round Pressure Gauge

Regulators, With Bracket, With The Round Pressure Gauge AW40-03BG

by SMC
Item.#
09467552
Mfr.#
AW40-03BG
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Rated Filtration (micrometer)
5
Assured Withstand Pressure (MPa)
1.5
Type
With a bracket and a pressure gauge
Overall Length (mm)
239
Case Guard
Included
Set Pressure Range (MPa)
0.05 - 0.85
Body Size
1/2
Ambient Temperature and Water Temperature (Degree c)
-5 - 60
Maximum Working Pressure (MPa)
1
Accessories
Bracket with round shape with pressure gauge (there is no limit indicator)
Connection Diameter
3/8
Pressure Gauge Connection Diameter
1/4
Drain Retention Capacity (cm3)
45
Weight (kg)
0.73