Buy more than* S$200* and get FREE SHIPPING

  • Air Filter, With Bracket, Auto Drain N. O

Air Filter, With Bracket, Auto Drain N. O AF30-03BD

by SMC
Item.#
09467701
Mfr.#
AF30-03BD
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Case Guard
With
Ambient Air Temperature and Use Air Temperature (deg C)
-5 - 60
Drain Retention Capacity (cm3)
25
Body Size
3/8
Overall Length (mm)
170
Specification
Normal open
Rated Filtration (micrometer)
5
Assured Withstand Pressure (MPa)
1.5
Maximum Working Pressure (MPa)
1.0
Weight (kg)
0.23
Connection Diameter
3/8
Accessories
With bracket