Ceramic belt 5620 60
(6)
Item.#
09467796
Mfr.#
5620 60
Package Qty.
1Box(20PC)
Ship pack of
1
Item Feature
Dimension (mm)
20x520
Grain Size
60
Customers Who Viewed This Item Also Viewed
<<
FUJI STAR (Sankyo-Rikagaku)
FUJI STAR (Sankyo-Rikagaku)
>>
Customer Reviews
5 star
5
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Frame processing sheet metal processing
From Japan
On 2016-08-08 17:07:59
Black steel plate removal black spatter It is also great for rust removal
Polishing operation
From Japan
On 2014-11-20 15:00:50
Since things purchased by other companies were cut off in the middle, I will observe how much I have it
Automobile sheet metal work
From Japan
On 2014-08-28 15:28:25
It is strong and can be used till the end, the polishing power is also so strong.
Grinding rust work burr, chamfer polishing
From Japan
On 2013-12-14 11:26:49
Sharp cutting edge lasts for a long time, free-cutting agent suppresses heat generation during polishing and prevents burning
Used to scrape iron
From Japan
On 2013-10-24 08:56:16
Fever is also less, it can be shaved well.
Machining automobile parts
From Japan
On 2013-09-18 13:49:20
I thought that the price was somewhat higher, but I felt that performance and durability are superior to inexpensive items, so I just started using it.
Customers Who Bought This Item Also Bought
Top