Buy more than* S$200* and get FREE SHIPPING

  • Ceramic belt

Ceramic belt 5620 80

4.83 (6)
Item.#
09467805
Mfr.#
5620 80
Package Qty.
1Box(20PC)
Ship pack of
1
51.51 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Dimension (mm)
20x520
Grain Size
80
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Frame processing sheet metal processing
5
From Japan
On 2016-08-08 17:07:59
The best is also to taking the rust off black leather up the sputtering of the black steel plate
This review is about item#9467796.
Abrasive operation
5
From Japan
On 2014-11-20 15:00:50
Those that had been purchased by other companies will observe either has much since the cut or on the way
This review is about item#09467805.
Sheet metal work of the automobile
5
From Japan
On 2014-08-28 15:28:25
So so strong polishing force used strong and up to the end.
This review is about item#09467796.
Rust scraping work Bali, chamfering polishing
4
From Japan
On 2013-12-14 11:26:49
Sustained sharp point of a sword is a long period of time, free-cutting agent is holding the heat generation during polishing, to prevent burning
This review is about item#09467796.
Used to sharpen the iron
5
From Japan
On 2013-10-24 08:56:16
Heat generation is also less, it shaved well.
This review is about item#09467805.
Processing of auto parts
5
From Japan
On 2013-09-18 13:49:20
Price we thought that a little increase, but now uses just this performance compared to cheaper goods, because he felt the durability is excellent.
This review is about item#09467796.