Buy more than* S$200* and get FREE SHIPPING

  • Ceramic belt

Ceramic belt 5620 100

by 3M
4.83 (6)
Item.#
09467814
Mfr.#
5620 100
Package Qty.
1Box(20PC)
Ship pack of
1
50.22 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension (mm)
20x520
Grain Size
100
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Frame processing sheet metal processing
5
From Japan
On 2016-08-08 17:07:59
Black steel plate removal black spatter It is also great for rust removal
This review is about item#9467796.
Polishing operation
5
From Japan
On 2014-11-20 15:00:50
Since things purchased by other companies were cut off in the middle, I will observe how much I have it
This review is about item#09467805.
Automobile sheet metal work
5
From Japan
On 2014-08-28 15:28:25
It is strong and can be used till the end, the polishing power is also so strong.
This review is about item#09467796.
Grinding rust work burr, chamfer polishing
4
From Japan
On 2013-12-14 11:26:49
Sharp cutting edge lasts for a long time, free-cutting agent suppresses heat generation during polishing and prevents burning
This review is about item#09467796.
Used to scrape iron
5
From Japan
On 2013-10-24 08:56:16
Fever is also less, it can be shaved well.
This review is about item#09467805.
Machining automobile parts
5
From Japan
On 2013-09-18 13:49:20
I thought that the price was somewhat higher, but I felt that performance and durability are superior to inexpensive items, so I just started using it.
This review is about item#09467796.