Buy more than* S$200* and get FREE SHIPPING

  • Bench Grinder

Bench Grinder GT13

5.00 (1)
Item.#
09467963
Mfr.#
GT13
Package Qty.
1PC
Ship pack of
1
449.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rotation Number min-1[r.p.m]
(50/60Hz)2970/3560
Power Consumption (W) (50/60 Hz)
230
Cord Length (m)
2 heart /2.0
Weight (kg)
8.7
Coupling
P
Grinding Wheel Hole Diameter (phi mm)
12.70
Grinding Wheel Diameter (phi mm)
125
Grain Size
36/60
Abrasive Grain
WA
Power (V)
Single-phase 100
50/60 Hz Current (A)
3.1/2.5
Body Dimensions (Width x Depth x Height) (mm)
333x172x212
Grinding Wheel Thickness (mm)
13
Accessories
Rejinoidotoishi (body attached) spark breaker
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Such as chamfering of brake pads
5
From Japan
On 2016-06-28 15:29:43
Grinder that has been previously used for aging, was newly purchased. Surprisingly quiet was smoothly shaved. Work Thanks also Hakadori, factory was also willing to keep clean.
This review is about item#09467981.