NoteBuy more than* S$200* and get FREE SHIPPING

  • Bench Grinder

Bench Grinder GT15

5.00 (1)
Item.#
09467972
Mfr.#
GT15
Package Qty.
1PC
Ship pack of
1
515.50 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rotation Number min-1[r.p.m]
(50/60Hz)2970/3560
Grain Size
36/60
50/60 Hz Current (A)
3.2/2.9
Body Dimensions (Width x Depth x Height) (mm)
347x195x225
Grinding Wheel Thickness (mm)
16
Power Consumption (W) (50/60 Hz)
302
Cord Length (m)
2 heart / 2.0
Power (V)
Single-phase 100
Weight (kg)
10
Coupling
P
Grinding Wheel Hole Diameter (phi mm)
12.7
Grinding Wheel Diameter (phi mm)
150
Abrasive Grain
WA
Accessories
Rejinoidotoishi (body mounted) spark breaker
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Such as chamfering of brake pads
5
From Japan
On 2016-06-28 15:29:43
Grinder that has been previously used for aging, was newly purchased. Surprisingly quiet was smoothly shaved. Work Thanks also Hakadori, factory was also willing to keep clean.
This review is about item#09467981.