NoteBuy more than* S$200* and get FREE SHIPPING

  • Bench Grinder

Bench Grinder GT15SH(1P)

5.00 (1)
Item.#
09467981
Mfr.#
GT15SH(1P)
Package Qty.
1PC
Ship pack of
1
644.70 SGD
ADD TO CART
Shipped after 2016-12-12
Now we ship to...
...see all
Item Feature
Rotation Number min-1[r.p.m]
(50/60Hz)2970/3560
Grain Size
36/60
Grinding Wheel Thickness (mm)
16
Power Consumption (W) (50/60 Hz)
365
Cord Length (m)
2 heart /2.4
50/60 Hz Current (A)
4.0/3.8
Body Dimensions (Width x Depth x Height) (mm)
358x200x220
Power (V)
Single-phase 100
Grinding Wheel Hole Diameter (phi mm)
12.70
Grinding Wheel Diameter (phi mm)
150
Abrasive Grain
A
Weight (kg)
16.0
Coupling
N
Accessories
Vitrified toy Shea (body attached) spark breaker
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Such as chamfering of brake pads
5
From Japan
On 2016-06-28 15:29:43
Grinder that has been previously used for aging, was newly purchased. Surprisingly quiet was smoothly shaved. Work Thanks also Hakadori, factory was also willing to keep clean.
This review is about item#09467981.