NoteBuy more than* S$200* and get FREE SHIPPING

  • Belt Grinder
  • Belt Grinder
  • Belt Grinder

Belt Grinder BGM-50

5.00 (1)
Item.#
09468024
Mfr.#
BGM-50
Package Qty.
1PC
Ship pack of
1
567.18 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
50/60 Hz Current (A)
3.2/2.3
Belt Speed (m/s)
(50/60Hz)19.2/23
Cord Length (m)
2 heart / 2
Weight (kg)
9.5
Belt Dimensions (mm)
[Endless polishing (width) 50x (circumference) 710
Power Source (single phase/V)
100
Power Consumption (W)
210
Accessories
(Body mounted) Rejinoidotoishi A60N (body mounted), endless abrasive belt AA # 60 AA # 100 Allen wrench
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Dropped metal angle, rubber shavings, to if surface
5
From Japan
On 2013-05-15 09:09:23
Since it is personal use, sharpening stone and a belt that does not take the place had been ransacked a machine with together. Manufacturers without any problems, keep with the educated guess because only the price was the neck, I bought this when there is a discount. Unlike home improvement goods, the blur of the sharpening stone is also not worried, and rubber hammer also a moment scraping with a belt, struggling until now seems to lie. Or troubled point would place the belt is less choice in the place dedicated size. Other reviewers have been written, but blade spills easy sickle and hatchet Once you have become accustomed try at Za' To sharpening. It is high satisfaction even with a hobby.
This review is about item#09468024.