Buy more than* S$200* and get FREE SHIPPING

  • Sabre Saw
  • Sabre Saw
  • Sabre Saw

Sabre Saw 4327

4.20 (5)
Item.#
09468033
Mfr.#
4327
Package Qty.
1PC
Ship pack of
1
116.15 SGD
ADD TO CART
Shipped after 2017-02-27
Now we ship to...
...see all
Item Feature
Number of Strokes (min-1 [Time/minute])
500 - 3100
Cutting Capacity (mm) Mild Steel
6
Blade Type
Jigsaw blade type B
Body Dimensions (Length x Width x Height) (mm)
223x77x197
Power Consumption (W)
450
Weight (kg)
1.9
Accessories
Blade B-10 (for woodwork) hexagonal wrench ruler set product (circle off possible)
Wood Cutting Capacity (mm)
65
Inclined Cutting (Degree)
Left and right 45
Power Source (single phase/V)
100
Cord Length (m)
2
Current (A)
4.7
Stroke (mm)
18
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
The cutting of the member to be discarded with little work
4
From Japan
On 2017-01-11 16:33:17
Purchase in order to engineer the platform to use at work. It was easy to use reputation street. Also I think that you want aligned Atomarunoko.
This review is about item#9468033.
Circular cut of the formwork
5
From Japan
On 2016-06-22 15:08:35
Very easy to use, were fixtures also easy φ150mm. Price also was saved cheaper very.
This review is about item#09468033.
Resin and wood, light metal cutting
3
From Japan
On 2016-04-22 16:47:59
It is easy to use really. We called a little more price is cheap. . . If there is a LED light it should be noted that is good.
This review is about item#09468033.
Cutting of iron, stainless steel, brass plate
5
From Japan
On 2014-01-24 14:26:32
3.2mm of iron plate also cut quite comfortably choose the blade. Blade is broken likely sense of fear like the old days of the jigsaw without, also comparatively quiet after the operation sound It is very good and peaceful feel cut. Indeed we feel that Makita. Compared to 10 a few years ago, recent jigsaw was impressed so much different from huh ~ and. Also on the cleavage of the metal plate is one of the recommended.
This review is about item#09468042.
At work
4
From Japan
On 2013-03-19 18:12:55
Towards the jigsaw of Makita is, I purchased I think good. Speed ​​adjustment is also recommended that possible.
This review is about item#09468033.