Buy more than* S$200* and get FREE SHIPPING

  • Sabre Saw

Sabre Saw 4350FT

Item.#
09468051
Mfr.#
4350FT
Package Qty.
1PC
Ship pack of
1
360.47 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Cutting Ability (mm) Aluminum Board
20
Wood Cutting Capacity (mm)
135
Inclined Cutting (Degree)
Left and right 45
Power Source (single phase/V)
100
Cord Length (m)
2
Current (A)
6.1
Stroke (mm)
26
Number of Strokes (min-1 [Time/minute])
2800
Cutting Capacity (mm) Mild Steel
10
Blade Type
Jigsaw blade type B
Body Dimensions (Length x Width x Height) (mm)
236x73x207
Power Consumption (W)
580
Weight (kg)
2.5
Accessories
(For Iron) Blade B-10 (woodworking), (woodwork), BR-13 B-22 for each two pieces cutting edge plate cover plate Allen wrench