Buy more than* S$200* and get FREE SHIPPING

  • Electronic Jig Saw
  • Electronic Jig Saw
  • Electronic Jig Saw
  • Electronic Jig Saw
  • Electronic Jig Saw
  • Electronic Jig Saw
  • Electronic Jig Saw
  • Electronic Jig Saw

Electronic Jig Saw 4350FCT

5.00 (2)
Item.#
09468067
Mfr.#
4350FCT
Package Qty.
1PC
Ship pack of
1
429.90 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Cutting Ability (mm) Aluminum Board
20
Wood Cutting Capacity (mm)
135
Inclined Cutting (Degree)
Left and right 45
Power Source (single phase/V)
100
Cord Length (m)
2
Current (A)
7.6
Stroke (mm)
26
Number of Strokes (min-1 [Time/minute])
800 - 2800
Cutting Capacity (mm) Mild Steel
10
Blade Type
Jigsaw blade type B
Body Dimensions (Length x Width x Height) (mm)
236x73x207
Power Consumption (W)
720
Weight (kg)
2.5
Accessories
(For Iron) Blade B-10 (woodworking), (woodwork), BR-13 B-22 for each two pieces cutting edge plate cover plate Allen wrench
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cutting of metal, processing of woodworking products
5
From Japan
On 2015-05-17 02:31:58
○ I used it for processing woodworking products this time. The blade is using for finishing. The built-in blower flashes the chip and the LED illuminates, so the straight line has been cut cleanly with a thickness of 25 m without losing sight of the goal of cutting. The blade edge plate is easy to come off and it is difficult to find out if it is transparent because it is detached. But I think that this is a nice product with fuzz that can not be washed out and the cut is beautiful.
This review is about item#09468067.
In order to open holes of 5 cm square in a 50 mm thick plate
5
From Japan
On 2014-01-12 14:47:13
If there is no blurring of the blade a little more
This review is about item#09468067.