NoteBuy more than* S$150* and get FREE SHIPPING

  • Disc Cutter ,Cutter Mat

Disc Cutter ,Cutter Mat M-218

by Carl
4.50 (10)
Package Qty.
Ship pack of
15.82 SGD
In stock
Now we ship to...
...see all
Item Feature
Dimensions (Width x Length x Height ) (mm)
Weight (g)
Compatible Models
Customer Reviews
5 star 6
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
10 Customer Reviews
The reviews are automatic translation.
Paper scrap
From Japan
On 2016-07-17 21:50:29
Important parts because it does not cut well and this is broken. But the blade of the cutter is inconvenient that there is no place to put away for this to have a spare storage space,
This review is about item#07236555.
Cutter mat
From Japan
On 2016-06-24 17:54:33
Cheap very survive mass retailers in the double takes
This review is about item#07236555.
Maintenance of DC-300N
From Japan
On 2016-05-09 08:39:32
Cutter mat is as easy to exhaustion, seems sharpness fall Gakunto If you do not regularly exchange. A little bit more I think that in the durable mat may a little more suppressed the frequency of replacement. However, it may be able to feel free to exchange because not high up there is also the price of the mat itself. We are using a DC-300N, but it was simple as inserting and removing exchange. Also it prevents There is also a lost space to accommodate about cutter mat six to the body.
This review is about item#07236555.
Use the knob crafted of fabric cut
From Japan
On 2016-04-21 16:53:59
Because the small fabric cut, because the pain is just the same place remains, while moving the location I want to use a long time, but, given the sharpness, early exchange looks good. It survives and cheap.
This review is about item#07236555.
Material creation
From Japan
On 2015-04-27 09:13:34
Exchange was easy. Replacement parts in the neighborhood is helpful because it does not sell easily.
This review is about item#07236555.
Kill paper, etc.
From Japan
On 2014-09-05 13:40:49
Sharpness just changed the mat has changed. I did not even know the existence of the mat, I'm glad I try to buy this time.
This review is about item#06417074.
Cutting of the paper. Drawings bonding of.
From Japan
On 2013-11-12 13:36:41
Kuika pedestal is such than may be a little more firmly. Scratch is likely to month.
This review is about item#07236555.
From Japan
On 2012-11-27 19:41:07
Cutter mat, it is easy-to-use type that there is a paper presser.
This review is about item#07236555.
Use when cutting the paper
From Japan
On 2012-10-31 19:20:11
The new one is, I I cut very well, it is not cut and sputtering to split finely the cut surface can groove to the cutter mat as the number of times increases the cut. I think that may have the cutter mat if I have a little more stiff the material.
This review is about item#09468085.
Use when as possible to print the product label to the copy paper.
From Japan
On 2012-07-20 12:52:54
Since you are using every day, cutter mat will soon become full of flaws. Sharpness is completely different because With the new mat, replace the time being first mat, still if there is bad sharpness, we try to replace the replacement blade.
This review is about item#06417074.