Buy more than* S$200* and get FREE SHIPPING

  • Diaphragm Dry Vacuum Pump
  • Diaphragm Dry Vacuum Pump
  • Diaphragm Dry Vacuum Pump

Diaphragm Dry Vacuum Pump DAP-6D

4.00 (6)
Item.#
09468103
Mfr.#
DAP-6D
Package Qty.
1PC
Ship pack of
1
289.99 SGD
ADD TO CART
Shipped after 2018-02-15
Now we ship to...
...see all
Item Feature
Cycle(Hz)
50/60
Intake/Exhaust Pipe Diameter (Caliber) (phi mm)
Rc1/8
AS ONE Part Number
1-9197-01
Full Load Current (A)
0.5/0.5(50/60Hz)
Exhaust Velocity (50/60 Hz) (L/min)
41432
Voltage (V)
Single-phase 100
Operating Electric Motor
Single-phase, 100V, 10W, 4 P, Condenser run
Operating Temperature Range (deg C)
0 - 40
Weight (kg)
1.9
Maximum Dimensions (Width x Length x Height) (mm)
93x163x100.6
Intake Pipe Diameter (phi mm)
Rc1/8
Power Consumption (W)
10
Specification
Standard type / effective pumping speed indication / built-in thermal protector / power cord with a plug / switch
Ultimate Pressure (Pa)
6.65x103
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Vacuum chuck of wood processing lathe
1
From Japan
On 2016-08-22 17:32:00
It is insufficient to work as a vacuum chuck for a woodworking lathe. I got to buy substitute items.
This review is about item#9468103.
Vacuum chuck of wood processing lathe
5
From Japan
On 2016-08-22 17:29:55
A vacuum degree sufficient for work as a vacuum chuck of a wood processing lathe can be obtained. The sound is quiet.
This review is about item#9468103.
Vacuum injection tank
4
From Japan
On 2016-08-18 16:01:46
Even though there is some water vapor, moisture does not mix in the oil, so you can try without an intermediate filter.
This review is about item#10678595.
Air suction inside BOX
4
From Japan
On 2016-04-19 19:56:27
The exhaust sound felt noisy.
This review is about item#09468103.
Film making
5
From Japan
On 2015-06-29 14:49:07
It is useful because the vacuum pressure rises at a stretch. The price is also cheap and maintenance free. Although it is used indoors, the noise is also a level that does not matter. Both inspiration and exhaust can be used
This review is about item#10678586.
Adhesive degassing
5
From Japan
On 2014-01-19 10:35:01
The operation sound is also quiet, and I am satisfied that I can use it in my room.
This review is about item#09468103.