Buy more than* S$200* and get FREE SHIPPING

  • S45c taper shank
  • S45c taper shank
  • S45c taper shank

S45c taper shank BRM 17.0

Item.#
09468207
Mfr.#
BRM 17.0
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Cutting Feed (mm/rev)
0.15 to 0.4
Neck Length l2(mm)
125
Shanks (MT.No)
2
Blade Diameter D (phi mm)
17
Material
HSS (high speed steel) HSS
Prepared Hole Portion (mm)
0.2 to 0.5
Chamfer Length l (mm)
11.5
Blade Length l1 (mm)
50
Work Material
Steel General