Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Transparent Hose
  • Transparent Hose
  • Transparent Hose

Transparent Hose TM-3238K 50T

4.46 (13)
Item.#
09468216
Mfr.#
TM-3238K 50T
Package Qty.
1Roll
Ship pack of
1
369.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Brittle Temperature (deg C)
-38
Minimum Bending Radius (mm)
188
Inner Diameter x Outside Diameter (phi mm)
32x38
Operating Temperature Range (deg C)
0-60
Type
Transparent hose
Material
PVC
Structure
Tanso-kan tube
Dimension (Length)
50M skein
Color
Clear
Maximum Working Pressure (MPa)
(Ambient temperature 23 degC when) 0.17
Customer Reviews
5 star 8
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Air equipment connection work
5
From Japan
On 2017-12-19 21:20:46
Sanyo Chemical's products are good in quality and workability is good so we use this product as a repeat. The reel is wastefully a little difficult. If it is this reel, I think that there is a product of 200 meters.
This review is about item#5617656.
When installing hardware on site
4
From Japan
On 2017-11-15 16:29:38
It's a bit too long, so it takes time and effort to divide it.
This review is about item#3346655.
Protection of the sharp tip of its products
5
From Japan
On 2017-08-29 21:40:24
Both quantity and price are very easy to use. It is convenient because it does not go to buy.
This review is about item#2126826.
When pouring urethane
3
From Japan
On 2017-08-02 14:55:28
It can be used even for work and usual life (water supply hose), and it is useful.
This review is about item#35202422.
Connect to machine
5
From Japan
On 2016-08-17 08:06:12
I need a hose with an inner diameter of 20 mm and I was looking for it.
This review is about item#40361781.
Used to flow resin
5
From Japan
On 2015-10-30 14:58:44
I am satisfied with the product. Even though it was always purchasing, there was no stock, but even at a high price it was obliged to purchase.
This review is about item#35202422.
Update existing equipment.
5
From Japan
On 2015-06-16 16:03:01
I was looking for a hose that is used as part of the equipment. I was looking for it at a home center etc, but I was in trouble without the inside diameter / outside diameter which was comfortable, but this time I found it and purchased it. It was saved.
This review is about item#40361772.
Used as a blade cover when packing round blades
4
From Japan
On 2015-02-24 10:37:30
Cover the fingers etc. with the cutting edge so as not to get injured and send it to customers. The customer's reputation is also good.
This review is about item#02126826.
As a protective cover for a wedge
5
From Japan
On 2014-10-08 09:01:16
Although it is considerably cheap compared to the thing used up to now, it was able to be used without problems because it is a standard item.
This review is about item#03346664.
display
5
From Japan
On 2014-08-18 09:31:13
I bought it for display. I am satisfied with the use feeling well and price well.
This review is about item#02126801.