Buy more than* S$200* and get FREE SHIPPING

  • Rack for Tube

Rack for Tube IFB-BN

5.00 (2)
Item.#
09468383
Mfr.#
IFB-BN
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-02-21
Now we ship to...
...see all
Item Feature
Material
Waterproof paper
Tube Diameter (mm)
10 to 12
Accessories
X10 sheet drawer for seal
Compatible Tube Size (ml)
1.5 to 2.0
Size (mm)
133x133x53
Body Dimensions (Width x Depth x Height) (mm)
133x133x53
Tube Rack Number (pcs)
81(9x9)
AS ONE Part Number
2-5755-12
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of serum and urine specimens for research
5
From Japan
On 2017-11-17 15:49:26
The divider plate is solid and the tube fits. Also, since the numbers 1 to 100 (10 × 10) or 1 to 81 (9 × 9) are listed on the bottom, it is easy to put the tubes in order. Because the plain pink color is plain, the letters of the label are easy to see.
This review is about item#09468383.
Frozen storage of experimental sample tubes
5
From Japan
On 2016-08-25 16:07:20
It can be stored lightweight and compact. The color of the box is also pale pink, it is good to distinguish the information described on the label clearly.
This review is about item#9468392.