Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rack for Tube

Rack for Tube IFB-CN

5.00 (2)
Item.#
09468392
Mfr.#
IFB-CN
Package Qty.
1Box(10PC)
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Waterproof paper
Size (mm)
147x147x53
Body Dimensions (Width x Depth x Height) (mm)
147x147x53
Tube Rack Number (pcs)
100(10x10)
AS ONE Part Number
2-5755-13
Tube Diameter (mm)
10 to 12
Accessories
X10 sheet drawer for seal
Compatible Tube Size (ml)
1.5 to 2.0
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Storage of serum and urine specimens for research
5
From Japan
On 2017-11-17 15:49:26
The divider plate is solid and the tube fits. Also, since the numbers 1 to 100 (10 × 10) or 1 to 81 (9 × 9) are listed on the bottom, it is easy to put the tubes in order. Because the plain pink color is plain, the letters of the label are easy to see.
This review is about item#09468383.
Frozen storage of experimental sample tubes
5
From Japan
On 2016-08-25 16:07:20
It can be stored lightweight and compact. The color of the box is also pale pink, it is good to distinguish the information described on the label clearly.
This review is about item#9468392.