Buy more than* S$200* and get FREE SHIPPING

  • Cool Box

Cool Box F-8

3.80 (5)
Item.#
09468602
Mfr.#
F-8
Package Qty.
1PC
Ship pack of
1
13.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Body / lid / styrofoam
Outer Dimensions (Width x Depth x Height)(mm)
250 x 234 x 173
Capacity (L)
4
AS ONE Part Number
5-235-02
Inside Dimension (mm)
196 x 180 x 124
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Processing box for outdoor waterproofing
1
From Japan
On 2017-02-07 17:02:42
Although the mail of completion on the day came, actually shipping after 3 days, arrival was after 5 days, so it will not be in time for the construction term, I do not know what the mail for. If you do not send it out please do not include shipping on that day.
This review is about item#9468593.
The heat insulation of handmade soap.
5
From Japan
On 2016-01-12 17:07:49
I could use it without problems. Although it was cheap, it was a solid making than I thought.
This review is about item#09468611.
Send by takkyubin
3
From Japan
On 2015-12-12 16:55:17
It is convenient because it reaches the destination while you are walking.
This review is about item#09468611.
Send by takkyubin
5
From Japan
On 2015-12-12 15:04:38
I was satisfied
This review is about item#09468611.