Buy more than* S$200* and get FREE SHIPPING

  • Cool Box

Cool Box F-11

3.80 (5)
Item.#
09468611
Mfr.#
F-11
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Body / lid / styrofoam
AS ONE Part Number
5-235-03
Inside Dimension (mm)
256 x 196 x 124
Capacity (L)
5.8
Outer Dimensions (Width x Depth x Height)(mm)
316 x 255 x 173
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Shipping items
5
From Japan
On 2017-11-05 21:07:57
It is used for one-time refrigerated goods transportation. It is saved at a reasonable price.
This review is about item#9468593.
Processing box for outdoor waterproofing
1
From Japan
On 2017-02-07 17:02:42
Although the mail of completion on the day came, actually shipping after 3 days, arrival was after 5 days, so it will not be in time for the construction term, I do not know what the mail for. If you do not send it out please do not include shipping on that day.
This review is about item#9468593.
The heat insulation of handmade soap.
5
From Japan
On 2016-01-12 17:07:49
I could use it without problems. Although it was cheap, it was a solid making than I thought.
This review is about item#09468611.
Send by takkyubin
3
From Japan
On 2015-12-12 16:55:17
It is convenient because it reaches the destination while you are walking.
This review is about item#09468611.
Send by takkyubin
5
From Japan
On 2015-12-12 15:04:38
I was satisfied
This review is about item#09468611.