Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Foam Cooler, With Containers

Foam Cooler, With Containers No.15

5.00 (2)
Item.#
09468663
Mfr.#
No.15
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
Gray
Capacity (L)
15.5
Inner Dimensions (Width x Depth x Height)(mm)
333x198x247
Material
Body / Styrofoam in body / PP (polypropylene)
Outer Dimensions (Width x Depth x Height)(mm)
405x320x320
Weight (kg)
0.9
AS ONE Part Number
4-5654-02
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Delivery for outdoor storage of milk
5
From Japan
On 2017-11-29 08:36:56
Although milk is delivered to home, there are a lot of things to be out, we decided the delivery place in advance and put this cooler box in and put it in it. Although the exterior is styrofoam, there is a container inside and it can cope well enough. Anything is cheap and good.
This review is about item#09468654.
Drink refrigeration at drive.
5
From Japan
On 2016-03-25 16:48:00
I was thinking that the capacity would be reduced with some containers, but a lot of unexpected canned beer entered.
This review is about item#09468663.