Buy more than* S$200* and get FREE SHIPPING

  • Foam Cooler, With Containers

Foam Cooler, With Containers No.30

5.00 (2)
Item.#
09468672
Mfr.#
No.30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Color
Gray
AS ONE Part Number
4-5654-03
Capacity (L)
27
Inner Dimensions (Width x Depth x Height)(mm)
630x280x164
Outer Dimensions (Width x Depth x Height)(mm)
745x380x290
Material
Body / Styrofoam in body / PP (polypropylene)
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Delivery for outdoor storage of milk
5
From Japan
On 2017-11-29 08:36:56
Although milk is delivered to home, there are a lot of things to be out, we decided the delivery place in advance and put this cooler box in and put it in it. Although the exterior is styrofoam, there is a container inside and it can cope well enough. Anything is cheap and good.
This review is about item#09468654.
Drink refrigeration at drive.
5
From Japan
On 2016-03-25 16:48:00
I was thinking that the capacity would be reduced with some containers, but a lot of unexpected canned beer entered.
This review is about item#09468663.