Buy more than* S$200* and get FREE SHIPPING

  • Foam Cooler, Without Containers

Foam Cooler, Without Containers No.30

4.67 (3)
Item.#
09468706
Mfr.#
No.30
Package Qty.
1PC
Ship pack of
1
38.85 SGD
ADD TO CART
Shipped after 2017-11-27
Now we ship to...
...see all
Item Feature
AS ONE Part Number
4-5654-06
Outside Dimension (mm)
745x380x290
Inside Dimension (mm)
637x287x170
Weight (g)
600
Material
Body / Styrofoam
Inner Dimensions (Width x Depth x Height)(mm)
637x287x170
Outer Dimensions (Width x Depth x Height)(mm)
745x380x290
Capacity (L)
30
Color
Gray
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Fish tray
4
From Japan
On 2017-06-06 18:11:01
Because opening and closing of the lid is a little inconvenient, it is better to enlarge the notch so that it is more easily accessible.
This review is about item#9468706.
Offering drinks to customers
5
From Japan
On 2015-08-06 15:49:23
It would be better if the lid that is light and easy to hold is easier to close a little.
This review is about item#09468697.
Medaka Breeding
5
From Japan
On 2013-10-10 12:31:48
I bought it as a breeding box exclusively for medaka fry. Especially a string was not necessary, but both width, depth, wall thickness were just right. The goods were packed carefully and there was no breakage, and I did a good shopping.
This review is about item#09468706.