Buy more than* S$200* and get FREE SHIPPING

  • Cooler Bag, "Miracle Pack"

Cooler Bag, "Miracle Pack" 35-1

4.00 (1)
Item.#
09468733
Mfr.#
35-1
Package Qty.
1Set(50Sheet)
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8018-01, 1-8018-01
Type
Flat bag, Flat bag
Material
Aluminum deposition PE + LDPE + foamed PE + HDPE, Aluminum vapor deposition PE+LDPE+ foaming PE+HDPE
Size (mm)
200x275, 200 x 275
Size
S, S
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Packing your own ice cream
4
From Japan
On 2015-08-28 09:14:42
The adhesion of the tape in the bag is weak, as the mouth opens soon, I think whether it is better if the adhesion strength is a little stronger.
This review is about item#09468733.