Buy more than* S$200* and get FREE SHIPPING

  • Cooler Bag, "Miracle Pack"

Cooler Bag, "Miracle Pack" 35-3

4.00 (1)
Item.#
09468751
Mfr.#
35-3
Package Qty.
1Set(50Sheet)
Ship pack of
1
83.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Size (mm)
280x375
Size
L
Material
Aluminum evaporation PE + LDPE + foam PE + HDPE
Type
Taira-bukuro
AS ONE Part Number
1-8018-03
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Packing your own ice cream
4
From Japan
On 2015-08-28 09:14:42
The adhesion of the tape in the bag is weak, as the mouth opens soon, I think whether it is better if the adhesion strength is a little stronger.
This review is about item#09468733.