Buy more than* S$200* and get FREE SHIPPING

  • Cooler Bag, "Miracle Pack"

Cooler Bag, "Miracle Pack" 35-5

4.00 (1)
Item.#
09468776
Mfr.#
35-5
Package Qty.
1Set(50Sheet)
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8018-05
Type
Square Bottom Bag
Material
Aluminum evaporation PE + LDPE + foam PE + HDPE
Size (mm)
225x110x125
Size
Small
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Packaging of their products of ice cream
4
From Japan
On 2015-08-28 09:14:42
Weak tape of the pressure-sensitive adhesive that is in the bag, I think immediately or mouth is good if a little more pressure-sensitive adhesive force is strong since the open.
This review is about item#09468733.