Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Cooler Box, Montana
  • Cooler Box, Montana
  • Cooler Box, Montana
  • Cooler Box, Montana

Cooler Box, Montana 1-8730-01

4.44 (9)
Item.#
09468873
Mfr.#
1-8730-01
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
AS ONE Part Number
1-8730-01
Outer Dimensions (Width x Depth x Height)(mm)
381 x 258 x 270
Accessories
Shoulder straps
Outside Dimension (mm)
381 x 258 x 270
Capacity (L)
About 13.3
Material
Main part/PP (polypropylene), heat insulating material/styrenefoam
Customer Reviews
5 star 5
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Electrical safety management service
5
From Japan
On 2018-05-22 07:47:29
It is light and easy to carry and three PET bottles are particularly useful even if putting a refrigerant.
This review is about item#11760857.
I use it every day for work and leisure
5
From Japan
On 2017-12-27 19:43:58
Even though it is small it is easy to use because the PET bottle enters vertically, but the making is simple, but the cold storage power is excellent, it is light and durable
This review is about item#9468873.
I am eating and drinking of my grandchild's movement (sports boy group baseball).
4
From Japan
On 2017-09-04 17:22:11
I am surprised at the price above the price. Durability is now to come, but if you can use it for a long time I am thinking.
This review is about item#11760857.
Cake at festival
5
From Japan
On 2017-07-03 16:45:43
I cook rice for 330 people in 6 times, but it is a storage box, I think it is convenient
This review is about item#9468882.
fishing
3
From Japan
On 2015-11-13 01:21:37
The lid will come off. The hinge part of the lid was weak, putting several bottles of PET bottles and lifting it with the handle of the lid, the lid got off steadily. The hinge part seems to be weak. When fitting again, it fits easily, but you can easily remove it. The thickness of the main body and lid is also not good, and ice does not have a day. I think that the amount of insulation is small. In the past I used a big size of Coleman, but it was totally different thing. It was a bit disappointing shopping.
This review is about item#09468882.
fishing
4
From Japan
On 2014-07-21 15:25:50
For small fishing, it is compact and easy to use.
This review is about item#09468873.
shopping
5
From Japan
On 2014-06-13 13:26:05
I bought it for when I bought refrigerated and frozen products. I use it quickly and are useful.
This review is about item#09468882.
Bring a 900 mm PET bottle to the scene on measures against heat stroke
4
From Japan
On 2013-09-02 14:51:39
It is the best size to put with ice when bringing 900 mm PET bottle to the site on heat stroke countermeasures. You can drink cold pocari sweat which keeps cold insulation as expected as well as cold insulation effect.
This review is about item#09468882.
Portability of bottles
5
From Japan
On 2013-02-28 18:00:23
I use it to carry a 1-liter plastic bottle. It is useful for putting five or six pieces in just right size.
This review is about item#09468873.